Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69472C Trailer Hitch Rear Class III for 2005-2015 Toyota Tacoma; Black
Mfr # HUS-69472C
Zoro # G003735876
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69472C
- Zoro # G003735876
- UPC # 880268150675
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2005-2015 Toyota Tacoma
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 5000 lbs
- Weight Carrying Tongue Weight: 500 lbs
- Weight Distributing Capacity: 5500 lbs
- Weight Distributing Tongue Weight: 550 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- WIX FILTERS WL10050 Engine Oil Filter (WL10050)
- WESTIN Sportsman Grille Guard (40-3785)
- TYC Intercooler, 18012 (18012)
- HUSKY TOWING HITCH ACCESSORIES, REC COVER, BLK 2BULK (38446)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS III 11-1/2X4-3/4X6 (31363)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2 REDUCER (33129)
- HUSKY TOWING Husky Towing HUS-87076 3 in. 2 in. Ball & Coupler with Chain (HUS-87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CHAIN-LIFT BRKT KIT, PAIR (31260)
- HUSKY TOWING TRAILER CONNECTOR, MULTI-TOW CONN 7RV TO 4&5 FLAT (30498)
- DRAW-TITE DRAW TITE 75082 Max-Frame Class Iii - Iv 2 In. Square Receiver Hitch (D70-75082)
- Husky Towing Trailer & Towing Hitches