Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69470C Trailer Hitch Rear Class III for 2006-2018 Toyota RAV4; Black
Mfr # HUS-69470C
Zoro # G203735812
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69470C
- Zoro # G203735812
- UPC # 880268150651
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2006-2018 Toyota RAV4
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 3500 lbs
- Weight Carrying Tongue Weight: 525 lbs
- Weight Distributing Capacity: 4000 lbs
- Weight Distributing Tongue Weight: 525 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION W/S BLK SC UNIV 8CYL M/A HEI (31183)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- TOYO 35X12.50R20LT 125Q F/12 OPRT TL (351470)
- GROTE Stick On Reflector (40052-3)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP, 1/2 CD/1 (34521)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 400#-600# 2 BALL (32215)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1500 LB (BXW4008)
- Husky Towing Trailer & Towing Hitches