Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69463C Trailer Hitch Rear Class III for 2005-2012 Ford Escape; Black
Mfr # HUS-69463C
Zoro # G403736046
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69463C
- Zoro # G403736046
- UPC # 880268150613
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2005-2012 Ford Escape
- Capacity : 3500 Pound
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 3500 lbs
- Weight Carrying Tongue Weight: 350 lbs
- Weight Distributing Capacity: 5000 lbs
- Weight Distributing Tongue Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- EXTREME MAX Extreme Max 3006.2427 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Neon Green (3006.2427)
- TENG TOOLS 10" Wheel Balance Weight Pliers- AT215 (AT215)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 500-800# WDH RD BAR (31422)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 1000-1400LBS WDH RD BAR (31425)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 800-1200# 2-5/16 (32218)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL - RH (34715)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- SEACHOICE Tri-Ball Trailer Hitch Fits 1-7/8", 2" and 2-5/16" Balls (52281)
- Husky Towing Trailer Hitches