Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-69456C Trailer Hitch Rear Class III for 2007-2013 Chevrolet Silverado 1500; Black
Mfr # HUS-69456C
Zoro # G803735885
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-69456C
- Zoro # G803735885
- UPC # 880268150583
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Trailer hitch rear class III
- 2007-2013 Chevrolet Silverado 1500
- Capacity : 6000 Pound
- Color: Black
- Material : Mild Steel
- Class: III
- Weight Carrying Capacity: 6000 lbs
- Weight Carrying Tongue Weight: 600 lbs
- Weight Distributing Capacity: 10000 lbs
- Weight Distributing Tongue Weight: 1000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 1/8" Split Loom Tubing, 100' Spool (SLT18)
- FJC Retrofit Adapters Assortment (2662)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 50% VLT (20” in x 15’ ft Roll) (450-2015)
- COAST2COAST 18", 5 Double Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP385X)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 800-1200# 2-5/16 (32218)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING Husky Towing HUS-87076 3 in. 2 in. Ball & Coupler with Chain (HUS-87076)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- HOPPY Adapter Multi Tow 7-6-4 (47565)
- Husky Towing Trailer Hitches