Shop All Faucet Repair and Maintenance
Husky Towing
Husky Towing HUS-32218 2.31 in. 800-1200 lbs Center-Line T-S
Mfr # HUS-32218
Zoro # G704166092
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-32218
- Zoro # G704166092
- UPC # 88805322183
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Long-term durability and service
- Hitch ball is pre-installed and properly torque
- Handle can be used to hook up and remove bars
- Size: 2.31"
- Weight: 800-1200 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- MUELLER 103-004 BIBB 3/4 HOSE (103004)
- CHICAGO FAUCET Straight Shank Assy (261-JKABCP)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- FISHER MFG Kit, Repair , Glas Fill, Leadfree (71412)
- KEENEY MFG Stem For Pr Pfistr 3G-3C (9D0018865B)
- THRIFCO PLUMBING Delta Cap Assembly RP50 W/ Adjusting Ring, Chrome, Replaces Dan (4401892)
- DANCO 10H-15C Cold Faucet Stem For Pfister (9D0018597E)
- Husky Towing Faucet Repair and Maintenance