Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-30857 10 x 9.75 in. Ball Mount Shank
Mfr # HUS-30857
Zoro # G004046698
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-30857
- Zoro # G004046698
- UPC # 88805308576
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Ball mount shank
- Shank Length: 10 in.
- Shank Rise: 10.75 in.
- Shank Drop: 3.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Connector, 41893 (41893)
- TAYLOR MADE Small Center Console Cover - Vinyl White (40400)
- SEA DOG A Uhf Male Connector With Rg58, #329901-1 (329901-1)
- PERFORMANCE TOOL 2 In Cup Wire Brush - Coarse Brush-Cup Wire, W1208C (W1208C)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CLAMP KIT F/SWAY CONTROL (38964)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY (32329)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT TOOL KIT (32334)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- CURT Class 3 Trailer Hitch w/2" Receiver (13406)
- Husky Towing Trailer & Towing Hitches