Shop All Ball Mounts
Husky Towing
Husky Towing HUS-30856 14 x 6.5 in. Ball Mount Shank
Mfr # HUS-30856
Zoro # G103748400
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # HUS-30856
- Zoro # G103748400
- UPC # 88805308569
- Country of Origin China
- Category Ball Mounts
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Ball mount shank
- Shank Length: 14 in.
- Shank Rise: 6.5 in.
- Shank Drop: 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ingersoll-Rand 54386016 Starter (WX-XRVF-1)
- VELVAC Flare, Elbow, 45 deg., 3/8"x1/4"x5/8" (015964)
- MEGUIARS AUTOMOTIVE Marine one-step compound (M6732)
- GROTE Alligator Clip, 5A, Black (84-5004)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS II 6-5/8X5/8X1-1/4 (31341)
- HUSKY TOWING HITCH ACCESSORIES, BALL MOUNT TRIPLE BALL (31349)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS IV 10-1/2X1X2-1/4 (31362)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLSIV 6-3/4X2X3-1/4 (31359)
- HUSKY TOWING HITCH ACCESSORIES, TRI-BALL ADJUSTABLE BALL MOUNT (30001)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 HOLLOW BM, CL V, 9.5L, 2.5D (33005)
- DRAW-TITE TITAN/7 3/4IN DROP CLS V BALL MOUNT (45291)
- Husky Towing Ball Mounts