Shop All Trailer Hitches
Husky Towing
Husky Towing HUS-30781 1000 lbs Jack Side Wind A-Frame
Mfr # HUS-30781
Zoro # G004017261
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # HUS-30781
- Zoro # G004017261
- UPC # 88805307814
- Country of Origin China
- Category Trailer Hitches
Description
Features
- A-frame trailer jacks are designed in two styles: top-wind and side-wind, for use with all trailers
- A-frame jacks come with a mounting bracket for easy bolt-on or weld-on mounting through a-frame mounted couplers
- Weight Rating: 1000 lbs
- Extends: 24-1/4 in.
- Retracts: 9 in.
- Provides Lift: 15-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOLOR PlastiColor P23-006727R03 Chevy Elite Speed Grip (P23-006727R03)
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HARDWARE KIT (32340)
- HUSKY TOWING RECEIVER HITCH ACCESSORIES, MOBILITY WHEELCHAIR/SCOOTER CARRIER (88133)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP, BULK 5/8 (33792)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINER PACK (31527)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HEAD FASTENER PKG BOTH (31525)
- CURT Trailer Hitch, 2" Receiver, Class 3,13333 (13333)
- Husky Towing Trailer & Towing Hitches