Husky Towing

Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame


product price: $57.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • A-frame trailer jacks are designed in two styles: top-wind and side-wind, for use with all trailers
  • All husky a-frame jacks come with a mounting bracket for easy bolt-on or weld-on mounting through a-frame mounted couplers
  • Extends 25in below triangular bracket retracts to 10-3/4in provides 14-1/4in lift.
Specifications
  • Load Capacity: 5000 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.