Shop All Trailer Hitches
Husky Towing
HUSKY ABOVE BED GOOSENECK PLATE
Mfr # 31368
Zoro # G910951598
product price: $133.29
/ea
Free Shipping & Returns
$133.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware, Hitch Ball
- Material Steel
- Hitch Type Hitch Mount Fixed
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 31368
- Zoro # G910951598
- UPC # 88805313686
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Hitch Ball Size | 2-5/16 Inch |
Details
Includes | Hardware, Hitch Ball |
Material | Steel |
Hitch Type | Hitch Mount Fixed |
Finish | Powder Coated |
Color | Gray |
Accepts Safety Chain | Yes |
Welding Required | Yes |
Installation Position | In-Bed |
Includes Hitch Ball | Yes |
Description
Multi Fit, 25000 Pound Weight Carrying Capacity, In-Bed, Fixed Offset Ball
- •Ideal For Trucks Dedicated Primarily To The Task Of Towing Gooseneck Trailers Such As Livestock Trailers And Equipment Trailers
- •Features A Safety Chain Attachments And 2-5/16 Inch Ball
- •Constructed With Durable, Quality Materials, And Is Rigorously Tested To Industry Safety Standards
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 16 ft., 11,300 lb. (8612450)
- BEHRENS Funnel, 3 qt., 9-1/4inH x x9-1/4inL (BF60)
- FUNNEL KING Funnel, 32 oz., 3/4", 1-1/8" dia. Spout (94484)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10-FPD)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CLAMP KIT F/SWAY CONTROL (38964)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 A-FRAME, FLAT LOCK (87079)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 500-800# WDH RD BAR (31422)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL - RH (34715)
- PHOENIX USA Phoenix USA PHOSP14B Aluminum Trailer Battery Box with Latching Lid - 13.87 x 10.43 x 8.5 in. (PHOSP14B)
- Husky Towing Trailer Hitches