Shop All Trailer Hitches
Husky Towing
HITCH CLASS I II AND III, HYUNDAI TUCSON CLASS 3 HITCH
Mfr # 69657C
Zoro # G509001529
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Receiver Size 2 Inch
- Color Gloss Black
- Construction Square Tube Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 69657C
- Zoro # G509001529
- UPC # 880268190299
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Receiver Size | 2 Inch |
Details
Finish | Powder Coated |
Material | Steel |
Color | Gloss Black |
Construction | Square Tube Welded |
Weight Capacity | 3500 lb |
Tongue Weight | 525 lb |
Description
- •Manufactured With A Vehicle-Specific Design For A Custom Fit
- •Precisely-Welded For Superior Strength And Fit
- •Co-Cured In A Rust-Resistant Liquid Bonderite Coating
- •Strengthened With A Welded, Seamless Collar
- •Open-Back Receiver For Easy Cleaning
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-07222)
- SCHOOL SMART MIRROR PERSONAL 5X7 - (247465)
- THEXTON Hood Prop Clamp, Universal (430)
- ERICKSON 2"X6Ft 4500 lb E-Track ATV Strap & 4" E-Track Kit (09160)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HARDWARE KIT (32340)
- HUSKY TOWING Class III Pocket Style 2 Receiver 5000 Pound Weight Carrying Capacity 500 Pound Tongue Weight (69533C)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 800-1200# 2-5/16 (32218)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP, 1/2 CD/1 (34521)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINER PACK (31527)
- HUSKY TOWING HITCH ACCESSORIES, HITCH LOCK 5/8 (33159)
- BUYERS PRODUCTS Class 2 Multi-Fit Hitch Receiver - Accepts 1-1/4 Inch Ball Mounts (1801000)
- Husky Towing Trailer & Towing Hitches