Shop All Trailer Hitches
Husky Towing
HITCH ACCESSORIES, HITCH LOCK 5/8
Mfr # 33159
Zoro # G209008293
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Shank Diameter 5/8 In
- Material Steel
- Length 3 1/4 in
- Includes Key Lock, Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 33159
- Zoro # G209008293
- UPC # 880268155960
- Country of Origin China
- Category Trailer Hitches
Dimensions
Shank Diameter | 5/8 In |
Length | 3 1/4 in |
Details
Finish | Chrome Plated |
Material | Steel |
Includes | Key Lock, Dust Cover |
Type | Bent Pin |
Description
- •Husky Branded Replacement Parts Ensure Proper Fit And Function
- •Meets The Highest Quality Standards
- •Constructed with durable, quality materials, and is rigorously tested to industry safety standards
- •Easy to install
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX27 (AX27)
- GARELICK Garelick EEz-In 15" Wide Oak Foot Rest (26015)
- WEATHERTECH Front Floor Liner, Black, 4414361 (4414361)
- DUCK COVERS Weather Defender Grey Regular Cab Trucks Cover (A3T210)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING RECEIVER HITCH ACCESSORIES, MOBILITY WHEELCHAIR/SCOOTER CARRIER (88133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CLTS 1000-1400# WITH 2-5/16 BALL (33039)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 1000-1400LBS WDH RD BAR (31425)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP, 1/2 CD/1 (34521)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP, BULK 5/8 (33792)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 12 Inch Shank (RT25812B)
- Husky Towing Trailer & Towing Hitches