Shop All Trailer Hitches
Husky Towing
HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2
Mfr # 32848
Zoro # G909135732
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 10 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # 32848
- Zoro # G909135732
- UPC # 88805328482
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 10 in |
Details
Color | Black |
Material | Carbon Steel |
Description
- •Durable powder coated Finish
- •Extends Receiver Tube For Added Clearance
- •Constructed with durable, quality materials, and is rigorously tested to industry safety standards
- •Easy to install
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Timing Cover Set, Tcs45934 (TCS45934)
- KEELGUARD Skegguard Skeg Protector, 27051 (27051)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 13 ft 6 in - 14 ft 6 in L (20-386-090801-RT)
- GROCO 1-1/4" NPT Bronze 45 Degree Pipe to 1-1/4" Hose (PTHD-1250)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- HUSKY TOWING Husky Towing HUS-34521 0.5 in. Hitch Pull Pin & Clip (HUS-34521)
- HUSKY TOWING Husky Towing HUS-30780 5000 lbs Jack Top Wind A-Frame (HUS-30780)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, RAM OEM PUCK 5TH WHEEL DUAL MOUNT (33146)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LB WDH W/SWAY/BALL-2-5/16 (30849)
- HUSKY TOWING Husky Towing HUS-33791 0.62 in. Hitch Pin Bulk (HUS-33791)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- Husky Towing Trailer Hitches