Shop All Trailer Hitches
Husky Towing
HITCH ACCESSORIES, 3 TO 2.5 REDUCER
Mfr # 33131
Zoro # G009135762
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 1/4 in
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 33131
- Zoro # G009135762
- UPC # 880268167291
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 7 1/4 in |
Details
Material | Carbon Steel |
Color | Black |
Description
- •High-Strength Carbon Steel Construction
- •Durable powder coated Finish
- •Reduces A 3 Inch Receiver Tube Opening To Fit A 2.5 Inch Shank
- •Husky Towing Products Are Engineered To Ensure Proper Fit And Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Heavy Duty Degreaser II, 15 oz Aerosol Spray Can, Ready To Use, Solvent Based (03120)
- RAYBESTOS Raybestos Brake Hsg Bolt, H5004W (H5004W)
- EXTREME MAX Extreme Max 3005.4227 Slanted Flip-Up Dock Ladder - 4-Step (3005.4227)
- DONALDSON P559125, FUEL FLTR (P559125)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL (33842)
- HUSKY TOWING Husky Towing 69622C 17 - 18 ft. Trailer Hitch Rear for Honda Crv (HUS-69622C)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- HUSKY TOWING Husky Towing HUS-69533C Trailer Hitch Rear Class III for 2005-2010 Jeep Grand Cherokee; Black (HUS-69533C)
- TRIMAX Trimax UMAX100 Premium Universal Unattended Coupler Lock With Shackle - Dual Purpose Steel (UMAX100)
- Husky Towing Trailer Hitches