Shop All 5th Wheel Hitches
Husky Towing
FIFTH WHEEL HITCH MOUNTING KIT, 2020+ GM 2500/3500 5TH WHEEL BRKT
Mfr # 33220
Zoro # G009001692
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware
- Type Base Rail
- Mounting Type Bolt-On
- Drilling Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 33220
- Zoro # G009001692
- UPC # 880268183840
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | Hardware |
Type | Base Rail |
Mounting Type | Bolt-On |
Drilling Required | Yes |
Description
- •Husky Branded Parts Ensure Proper Fit And Function
- •Creates A Solid Mounting Point For 5th Wheel Rails And Hitches
- •2 Piece Mounting Plates
- •4-Bolt Rail Mounting Style
- •Tested For Safety In Accordance With SAE J2638
- •Zinc Plated Fasteners
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 14 Inch Shank (RT25814B)
- 3M Reflective Tape, Red/White, 53 ft. L (983)
- GOODYEAR Belts 15370 V-Belt, 15/32 in. wide, 37 in. Length (GY15370)
- BALDWIN FILTERS Filter Service Kit, Mack, BK6029 (BK6029)
- HUSKY TOWING HITCH FIFTH WHEEL ACCESSORIES, 5TH WHEEL LUBE DISC 8INCH (33862)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, UNIVERSAL 4-BOLT INSTALL KIT (31563)
- HUSKY TOWING HITCH FIFTH WHEEL, 26K HD ROLLER (33143)
- HUSKY TOWING HITCH FIFTH WHEEL ACCESSORIES, HUSKY 5TH WHEEL WEDGE (33173)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, STRAIGHTL BRKT SERVICE KIT (31385)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, CLAMP-ON BRKT KIT DODGE ALL (31413)
- LIPPERT ALUMINUM LANDING GEAR BOX (VENTURE) (276602)
- Husky Towing Trailer & Towing Hitches