Shop All Portable Cooler Accessories
Husky Towing
COOLER-FOOD AND BEVERAGE, 60 QT ROLLING COOLER W ACCESSORIES
Mfr # BDCR60
Zoro # G309001712
original price:
$420.99
11% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22 Inch
- Width 29 1/8 in
- Color White
- Logo Design BigDog Logo
- Style Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # BDCR60
- Zoro # G309001712
- UPC # 880268190152
- Country of Origin China
- Category Portable Cooler Accessories
Dimensions
Height | 22 Inch |
Width | 29 1/8 in |
Depth | 18-3/8 in |
Details
Color | White |
Logo Design | BigDog Logo |
Style | Hard |
Cooler Capacity | 60 qt |
Content Capacity | 80 Cans |
Description
- •Rugged Rubberized Wheels Provide Rolling Support On All Terrains
- •High Density Polyurethane Foam Insulates Contents From Extreme Temperatures
- •Extremely Tough Roto-Molded Plastic Provides Increased Durability
- •High Density Polyurethane Foam Filling Insulates Contents From Extreme Temperatures
- •Freezer Grade Gasket Creates A Leak Proof Seal
- •Pressure Relief Valve Allows Cooler Lid To Be Easily Opened
- •Dual Stainless Steel Latches Secure The Lid And Double As Bottle Openers
- •Non-Skid Rubber Feet Prevents Cooler Shifting And Provides Enhanced Stability
- •Cooler Accessories Include A Cutting Board, Two Cup Holders, Basket, And Exterior Basket Holder To Help To Provide Support For Any Type Of Cooler Use
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.050A)
- MTD Harness-Dash M-Pt (925-07348)
- DIXON Adjust-A-Power Nozzle, 3/4 in Garden Hose Thread Connection, 100 psi Pressure, Brass, Domestic (AAPN75GHT)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- IGLOO WHT STD Drain Plug (24010)
- IGLOO Cup Dispenser, Blk, 250-7 to 8oz Cone Cups (9534)
- LOGO BRANDS Green Bay Packers Flipside Powder Coat Coolie (612-SCOOLP-34)
- FRABILL Cooler Saltwater Aeration System (14371)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- LOGO BRANDS West Virginia Flipside Powder Coat Slim Can Coolie (239-S12PC-34)
- SEACHOICE Plastic Replacement Handle Assembly For Igloo Coolers 28 to 54 QT (76951)
- Husky Towing Portable Cooler Accessories