Shop All Portable Cooler Accessories
Husky Towing
COOLER-FOOD AND BEVERAGE, 45 QT COOLER WITH ACCESSORIES
Mfr # BDC45
Zoro # G309001644
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22 Inch
- Width 27 1/8 in
- Color White
- Depth 15-5/8 in
- Logo Design BigDog Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # BDC45
- Zoro # G309001644
- UPC # 880268190114
- Country of Origin China
- Category Portable Cooler Accessories
Dimensions
Height | 22 Inch |
Width | 27 1/8 in |
Depth | 15-5/8 in |
Details
Color | White |
Logo Design | BigDog Logo |
Content Capacity | 60 Cans |
Cooler Capacity | 45 qt |
Style | Hard |
Description
- •Extremely Tough Roto-Molded Plastic Provides Increased Durability
- •High Density Polyurethane Foam Insulates Contents From Extreme Temperatures
- •Freezer Grade Gasket Creates A Leak Proof Seal
- •Pressure Relief Valve Allows Cooler Lid To Be Easily Opened
- •Dual Stainless Steel Latches Secure The Lid And Double As Bottle Openers
- •Non-Skid Rubber Feet Prevents Cooler Shifting And Provides Enhanced Stability
- •Cooler Accessories Include A Cutting Board, Two Cup Holders, Basket, And Exterior Basket Holder To Help To Provide Support For Any Type Of Cooler Use
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAEGER Traeger Pellet Grills 8946576 PEL319 20 lbs Grill Traeger Pellets; Hickry (8946576)
- POLAR TECH EarthShaker with Pet Friendly Ice Melt (97001)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Variable Speed Switch (HEVSSWITCH)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- RAPI-KOOL Cool Paddles, 128 oz. (RCU128)
- IGLOO Cooler, Wire Rack (25043)
- LOGO BRANDS Houston Texans Powder Block Coat Coolie (613-SCOOLP-54)
- CAMCO CUP HOLDER, COOLER, CURRITUCK (51791)
- LOGO BRANDS Kansas City Chiefs Flipside Powder Coat Slim Can Coolie (616-S12PC-34)
- ICE-BRIX Ice-Brix™ Cold Packs, 8" x 6" x 1-1/4", White, 12/Case (IB24BPD)
- CHILL-ITS BY ERGODYNE Clear Rechargeable Phase Change Ice Pack (6283)
- Husky Towing Portable Cooler Accessories