Shop All Portable Cooler Accessories
Husky Towing
COOLER-FOOD AND BEVERAGE, 20 QT COOLER WITH ACCESSORIES
Mfr # BDC20
Zoro # G009001715
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15-3/4 Inch
- Width 21 5/8 in
- Color White
- Content Capacity 24 Cans
- Cooler Capacity 20 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # BDC20
- Zoro # G009001715
- UPC # 880268190107
- Country of Origin China
- Category Portable Cooler Accessories
Dimensions
Height | 15-3/4 Inch |
Width | 21 5/8 in |
Depth | 12-3/8 in |
Details
Color | White |
Content Capacity | 24 Cans |
Cooler Capacity | 20 qt |
Logo Design | BigDog Logo |
Style | Hard |
Description
- •Extremely Tough Roto-Molded Plastic Provides Increased Durability
- •High Density Polyurethane Foam Insulates Contents From Extreme Temperatures
- •Freezer Grade Gasket Creates A Leak Proof Seal
- •Pressure Relief Valve Allows Cooler Lid To Be Easily Opened
- •Dual Stainless Steel Latches Secure The Lid And Double As Bottle Openers
- •Non-Skid Rubber Feet Prevents Cooler Shifting And Provides Enhanced Stability
- •Cooler Accessories Include A Cutting Board, Two Cup Holders, And Basket To Help To Provide Support For Any Type Of Cooler Use
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X60)
- BRIGGS & STRATTON Ratchet Pawl (808166)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- GATORADE Truck Bracket for Gatorade Cooler (49136-21)
- CAMCO CUP HOLDER, COOLER, CURRITUCK (51791)
- IGLOO WHT STD Drain Plug (24010)
- LOGO BRANDS Detroit Lions Flipside Powder Coat Slim Can Coolie (611-S12PC-34)
- POLAR-TECH Ice-Brix Poly Pouch, Reusable, Leak-proof, 32 oz. (IB 32)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- Husky Towing Portable Cooler Accessories