Shop All Portable Cooler Accessories
Husky Towing
COOLER-FOOD AND BEVERAGE, 110 QT COOLER WITH ACCESSORIES
Mfr # BDC110
Zoro # G909001563
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20-7/8 Inch
- Width 38-3/8 Inch
- Color White
- Content Capacity 144 Cans
- Depth 19-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # BDC110
- Zoro # G909001563
- UPC # 880268190138
- Country of Origin China
- Category Portable Cooler Accessories
Dimensions
Height | 20-7/8 Inch |
Width | 38-3/8 Inch |
Depth | 19-1/4 in |
Details
Color | White |
Content Capacity | 144 Cans |
Cooler Capacity | 110 qt |
Logo Design | BigDog Logo |
Style | Hard |
Description
- •Extremely Tough Roto-Molded Plastic Provides Increased Durability
- •High Density Polyurethane Foam Insulates Contents From Extreme Temperatures
- •Freezer Grade Gasket Creates A Leak Proof Seal
- •Pressure Relief Valve Allows Cooler Lid To Be Easily Opened
- •Dual Stainless Steel Latches Secure The Lid And Double As Bottle Openers
- •Non-Skid Rubber Feet Prevents Cooler Shifting And Provides Enhanced Stability
- •Cooler Accessories Include A Cutting Board, Two Cup Holders, Basket, And Exterior Basket Holder To Help To Provide Support For Any Type Of Cooler Use
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hercules Digger, 4ft. Blue Handles (21211)
- BLOEM PLANTER TERACOTA CLY 16"" (20-56116)
- ILC Replacement For CLUB CAR 103246901 (103246901)
- ILC Replacement For CLUB CAR 103872701 (103872701)
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- SEACHOICE Plastic Replacement Handle Assembly For Igloo Coolers 28 to 54 QT (76951)
- IGLOO Reusable Ice Block, 7-7/8x15/16x4-1/4 in. (25199)
- THERMOS Ice Mat 18 Cube, Blue (IP5018)
- CAMCO DIVIDER, 30 QUART COOLER, CURRITUCK (51792)
- IGLOO Cup Dispenser Bracket (20016)
- ICE-BRIX Ice-Brix™ Cold Packs, 5-1/2" x 4" x 3/4", White, 48/Case (IB6BPD)
- Husky Towing Coolers & Hydration Packs