Shop All Trailer Hitches
Husky Towing
Class III Round Tube 2 Receiver 4000 Pound Weight Carrying Capacity 400 Pound Tongue Weight
Mfr # 69616C
Zoro # G406992265
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Receiver Size 2 Inch
- Finish Powder Coated
- Material Steel
- Class III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # 69616C
- Zoro # G406992265
- UPC # 880268157216
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Receiver Size | 2 Inch |
Details
Color | Black |
Finish | Powder Coated |
Material | Steel |
Class | III |
Weight Carrying Tongue Weight | 400 lb |
Construction | Round Tube Welded |
Weight Distributing Tongue Weight | 500 lb |
Weight Carrying Capacity | 4000 lb |
Weight Distributing Capacity | 5000 lb |
Description
- •Manufactured With A Vehicle-Specific Design For A Custom Fit
- •Precisely-Welded For Superior Strength And Fit
- •Co-Cured In A Rust-Resistant Liquid Bonderite Coating
- •Strengthened With A Welded, Seamless Collar
- •Open-Back Receiver For Easy Cleaning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Copper Lug, 2/0 Ga, 5/16", PK25 (84-9546)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7170)
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CNTR-LINE TS 600#-800# 2-5/16 (32217)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 A-FRAME, FLAT LOCK (87079)
- HUSKY TOWING HITCH ACCESSORIES, 3 TO 2.5 REDUCER (33131)
- HUSKY TOWING Class III Pocket Style 2 Receiver 5000 Pound Weight Carrying Capacity 500 Pound Tongue Weight (69533C)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- Husky Towing Trailer Hitches