Shop All Automotive Roof Racks
Husky Towing
CARGO CARRIER, HEAVY DUTY CARGO CARRIER 500LB
Mfr # 81149
Zoro # G209001508
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 Inch
- Color Black
- Capacity 500 lb
- Finish Powder Coated
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 81149
- Zoro # G209001508
- UPC # 88805811496
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Height | 6 Inch |
Length | 60 in |
Width | 20 in |
Details
Color | Black |
Capacity | 500 lb |
Finish | Powder Coated |
Mounting Style | Mesh |
Material | Steel |
Folding Style | Folds Up |
Description
- •Heavy Duty, All Steel Square Tubular Construction
- •Fits 2 Inch Square Extension Bar
- •Corrosion-Resistant
- •Folds Up When Not In Use
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKED Truck or Van Storage Drawer (XG7)
- TYC PRODUCTS Tail Light Assembly, 11-5933-01-9 (11-5933-01-9)
- WEATHERTECH Rear Pet Seat Protector, Grey (DE2011GY)
- ILC Replacement for PERKINS 185046320 ALTERNATOR (185046320 ALTERNATOR)
- HUSKY TOWING CARGO CARRIER, CARGO CARRIER 500LBS (81148)
- PERFECTPITCH 60 in. Aluminum Cargo Carrier (PE133640)
- GO RHINO For SRM Roof Racks Enables Tent To Be Quickly Removed or Intalled With 4 Bracket Sets (5950030T)
- DC CARGO 89in-104in Steel Load Lock Bar With Cargo Restraint Hoops (89104SLLWHS)
- SPORTRACK Complete Roof Rack System (SRKSR1010)
- KEEPER TIE DOWN STRAP BLK 8FT (05716)
- LUND RACHETING CARGO BAR (607002)
- Husky Towing Automotive Roof Racks