Shop All Automotive Roof Racks
Husky Towing
CARGO CARRIER, CARGO CARRIER 500LBS
Mfr # 81148
Zoro # G109001455
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23 1/2 in
- Material Steel
- Height 3 Inch
- Capacity 500 lb
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Towing
- MFR # 81148
- Zoro # G109001455
- UPC # 88805811489
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Width | 23 1/2 in |
Height | 3 Inch |
Length | 60 in |
Details
Material | Steel |
Capacity | 500 lb |
Color | Black |
Mounting Style | Mesh |
Finish | Powder Coated |
Folding Style | Non-Foldable |
Description
- •Rugged Long Lasting Powder Coat Steel Construction
- •Extra Tie Down Utility Holes So Cargo Stays Put
- •Fits 2 Inch Hitch Receiver
- •Non-Folding
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS 69-73 Porsche 911:Black Fuel Expansion, 90120106222 (90120106222)
- BUILD-ALL Parts Washer, Stainless Steel Sink on Drum Parts Washer for Aqueous Parts Washing, 30-Gal Plastic Drum (SSWH30)
- MAYHEW Dominator 12" Oal, 7-C (MAY60140)
- WIX FILTERS Air Filter - Outer, 49410 (49410)
- HUSKY TOWING CARGO CARRIER, HEAVY DUTY CARGO CARRIER 500LB (81149)
- BACKRACK FRAME ONLY, HW KIT REQUIRED - 30124 (12800)
- WEATHER GUARD Tie Down Strap Ladder Rack cloth hook and eye Strap cloth hook and eye (W51-7877)
- THULE Ski & Snowboard Racks Snowpack 4Pr (7324)
- KARGO MASTER Pro Ii Series Ladder Rack Side Rail (K47-79000)
- 3M Scotchcal Application Squeegee 71602, Go (840481)
- AMERICAN POWER PULL Puller Strap1Ton 18:1Lev (18700)
- Husky Towing Automotive Roof Racks