Shop All Truck Bed Covers
Husky Towing
BED EXTENDER, HITCH MOUNT BED EXTENDER
Mfr # 944H
Zoro # G109135730
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Length 53 in
- Color Black
- Mounting Location Receiver Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Towing
- MFR # 944H
- Zoro # G109135730
- UPC # 880268189873
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Length | 53 in |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black |
Mounting Location | Receiver Hitch |
Description
- •Long Loads Are Easily Secured And Safer To Haul Above Or Behind The Vehicle
- •Adjustable Height For Bed Extension
- •Adjustable Height For Roof Top Hauling
- •Integrated Tie-Down Points Ensure Secure Travel For Kayak, Canoe, Ladders, Lumber And More
- •Installs In Seconds
- •Stores Flat Behind The Seat
- •Durable Black Powder-Coat Finish
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 28336, GATES (28336)
- GEARWRENCH 3/8" Drive Universal 3 Jaw Oil Filter Wrench (3288D)
- SPEC-D TUNING 00-06 GMC Denali Tahoe LED Tail Lights (LT-DEN00JMLED-V2-TM)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- BUSHWACKER 94-01 DODGE RAM SMOOTH ULTIMATE TAILGATE CAP (58505)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- BUSHWACKER 07-14 SILVERADO LB OE W/ HOLES ULTIMATE BEDRAIL CAP (49521)
- JUNKETING 6.5 ft. Bed Soft Tri Fold Tonneau Cover for 2014-2020 Silverado Sierra 1500 (JU3641221)
- BUSHWACKER 94-01 DODGE RAM LB SMOOTH W/ HOLES ULTIMATE BEDRAIL CAP (58501)
- LEER Flush Mount Hard Folding Tonneau Cover, 650149 (65FSD)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- Husky Towing Truck Bed Covers