Shop All Pallet Rack Beams
Husky
Teardrop Step Beam, 16ga, 3"H, 2-1/2"D
Mfr # IBX30120
Zoro # G800425345
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 126 in
- Overall Depth 2 1/2 in
- Color Orange
- Beam Step Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # IBX30120
- Zoro # G800425345
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 3 in |
Overall Width | 126 in |
Overall Depth | 2 1/2 in |
Beam Step Height | 1 1/2 in |
Beam Step Depth | 3/4 in |
Beam Height | 3 in |
Details
Item | Teardrop Step Beam |
Color | Orange |
Finish | Polyurethane |
Beam Gauge | 16 ga |
Load Capacity | 2,190 lb |
Material | Steel |
Standards | RMI |
Beam Style | Step Beam |
Pallet Rack Connection Type | Teardrop |
Pallet Rack Metal Forming Type | Roll Formed |
Description
Teardrop Step Beam, 16 ga, Beam Height 3 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 in, Overall Width 126 in, 2,190 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases CAP-C Cap & Hat Display Case; Cherry (CAP-C)
- PORTAMATE Lumber Storage Rack (PBR-001)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- Husky Pallet Rack Components