Shop All Pallet Rack Beams
Husky
Teardrop Step Beam, 16ga, 3"H, 2-1/2"D
Mfr # IBX30108
Zoro # G700425322
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 114 in
- Overall Depth 2 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # IBX30108
- Zoro # G700425322
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 3 in |
Overall Width | 114 in |
Overall Depth | 2 1/2 in |
Beam Step Height | 1 1/2 in |
Beam Step Depth | 3/4 in |
Beam Height | 3 in |
Details
Item | Teardrop Step Beam |
Color | Orange |
Material | Steel |
Finish | Polyurethane |
Standards | RMI |
Beam Gauge | 16 ga |
Load Capacity | 2,610 lb |
Beam Style | Step Beam |
Pallet Rack Metal Forming Type | Roll Formed |
Pallet Rack Connection Type | Teardrop |
Description
Teardrop Step Beam, 16 ga, Beam Height 3 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 in, Overall Width 114 in, 2,610 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (780508)
- SPORTS AFIELD Home Defense 0.06 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV2-C)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- ZORO SELECT Paint Can, 1 gal., Rectangular (MF128UL-125)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- STEEL KING Channel Beam, Bolted, Structural Style, 5" H, 120 in W, 1 3/4 in D, Yellow (CB7XH500120BP52-40YW-2PK)
- VESTIL Pallet Racking Step Beam Orange Steel 6000 lb. Capacity 12 ft. (BEAM-S-1260)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- VESTIL Pallet Racking Step Beam Orange Steel 5000 lb Capacity 12 ft. (BEAM-S-1250)
- Husky Pallet Racks