Shop All Pallet Rack Beams
Husky
Teardrop Step Beam, 16ga, 3"H, 2-1/2"D
Mfr # IBX30072
Zoro # G700425377
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 78 in
- Overall Depth 2 1/2 in
- Color Orange
- Standards RMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # IBX30072
- Zoro # G700425377
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 3 in |
Overall Width | 78 in |
Overall Depth | 2 1/2 in |
Beam Step Height | 1 1/2 in |
Beam Height | 3 in |
Beam Step Depth | 3/4 in |
Details
Item | Teardrop Step Beam |
Color | Orange |
Standards | RMI |
Material | Steel |
Finish | Polyurethane |
Load Capacity | 4,900 lb |
Beam Gauge | 16 ga |
Pallet Rack Connection Type | Teardrop |
Beam Style | Step Beam |
Pallet Rack Metal Forming Type | Roll Formed |
Description
Teardrop Step Beam, 16 ga, Beam Height 3 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 in, Overall Width 78 in, 4,900 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray (TTS-121824-AMG)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- PROSOURCE Bracket Shelf 12Inx14In White (21142PHL-PS)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 144 in W, 2 1/2 in D, Orange (IBX43144)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-1/2" H, 108 in W, 2 7/16 in D, Orange (SBRUM475108P)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- Husky Pallet Racks