Shop All Pallet Rack Beams
Husky
Teardrop Step Beam, 16ga, 3-1/2"H, 2-1/2"D
Mfr # IBX35084
Zoro # G900425351
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Width 90 in
- Overall Depth 2 1/2 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # IBX35084
- Zoro # G900425351
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 90 in |
Overall Depth | 2 1/2 in |
Beam Height | 3 1/2 in |
Beam Step Depth | 3/4 in |
Beam Step Height | 1 1/2 in |
Details
Item | Teardrop Step Beam |
Color | Orange |
Material | Steel |
Load Capacity | 5,090 lb |
Finish | Polyurethane |
Standards | RMI |
Beam Gauge | 16 ga |
Pallet Rack Metal Forming Type | Roll Formed |
Beam Style | Step Beam |
Pallet Rack Connection Type | Teardrop |
Description
Teardrop Step Beam, 16 ga, Beam Height 3 1/2 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 90 in, 5,090 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T824)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- Husky Pallet Rack Beams