Shop All Pallet Rack Beams
Husky
Teardrop Step Beam, 14ga, 6"H, 2-1/2"D
Mfr # IBN60120
Zoro # G100425397
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 126 in
- Overall Depth 2 1/2 in
- Color Orange
- Beam Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # IBN60120
- Zoro # G100425397
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 6 in |
Overall Width | 126 in |
Overall Depth | 2 1/2 in |
Beam Step Depth | 3/4 in |
Beam Height | 6 in |
Beam Step Height | 1 1/2 in |
Details
Item | Teardrop Step Beam |
Color | Orange |
Beam Gauge | 14 ga |
Material | Steel |
Load Capacity | 9,330 lb |
Standards | RMI |
Finish | Polyurethane |
Pallet Rack Connection Type | Teardrop |
Pallet Rack Metal Forming Type | Roll Formed |
Beam Style | Step Beam |
Description
Teardrop Step Beam, 14 ga, Beam Height 6 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Width 126 in, 9,330 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 PK (DMS533)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- Husky Pallet Rack Beams