Shop All Refrigerators
Husky
Retro 3.7 Cu.Ft/106L Mini Fridge, Red
Mfr # OSFR004-RL
Zoro # G609769855
original price:
$607.99
17% off
new price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.7 in
- Overall Height 32.9 in
- Refrigerator Capacity 3.7 Cu.Ft
- Includes Refrigerator, Instruction Manual
- Temperature Range (F) 32°F to 50°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # OSFR004-RL
- Zoro # G609769855
- UPC # 810054151647
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 21.7 in |
Overall Height | 32.9 in |
Overall Width | 21.7 in |
Overall Length | 21.5 in |
Details
Color | Red |
Refrigerator Item | Refrigerator |
Refrigerator Capacity | 3.7 Cu.Ft |
Includes | Refrigerator, Instruction Manual |
Item | Refrigerator |
Temperature Range (F) | 32°F to 50°F |
Construction Material | Steel |
Weight | 73 lb |
Material | Steel |
Description
This classic retro-styled compact bar fridge offers a stunning vintage look to brighten up any bar, kitchen, garage, or living space and add a little bit of retro charm. It comes in a convenient 106L mini-size, ideal for placement on top of bench-tops while still offering plenty of space to keep your drinks chilled to perfection on that hot summer's day. This mini-fridge comes with in-door storage and a coated shelf, providing plenty of storage within the fridge despite its compact size.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Ct4 Toast Chute (B300012)
- ALLPOINTS Mitts-Oven, Black W/Red Strip (Bacon) Pr (8011150)
- HOBART Quartz Element 240V 1800W 29-1/8" (825332)
- TABLECRAFT Compliant Plst Sign, Hand Wash Only, 3"X9" (394554)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- MAGIC CHEF Dual-Zone Built-In Beverage Center (BTWB530ST1)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- SNACKMATE Refrigerator, Microwave, 700 W, 2.6 cu. ft. (2.6SM4-7A1)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- Husky Refrigerators