Shop All Refrigerators
Husky
Retro 1.5 Cu.Ft/43L Mini Fridge, Black
Mfr # OSFR002-BM
Zoro # G209769880
original price:
$337.99
11% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.5 in
- Overall Height 21.2 in
- Temperature Range (F) 32°F to 50°F
- Construction Material Steel
- Overall Width 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # OSFR002-BM
- Zoro # G209769880
- UPC # 810054151623
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 20.5 in |
Overall Height | 21.2 in |
Overall Width | 20.5 in |
Overall Length | 18.5 in |
Details
Color | Black |
Refrigerator Item | Refrigerator |
Temperature Range (F) | 32°F to 50°F |
Construction Material | Steel |
Includes | Refrigerator, Instruction Manual |
Refrigerator Capacity | 1.5 Cu. Ft. |
Item | Refrigerator |
Material | Steel |
Weight | 26 lb |
Description
This classic retro-styled compact bar fridge offers a stunning vintage look to brighten up any bar, kitchen, garage, or living space and add a little bit of retro charm. It comes in a convenient 43L mini-size, ideal for placement on top of bench-tops while still offering plenty of space to keep your drinks chilled to perfection on that hot summer's day. This mini-fridge comes with in-door storage and a coated shelf, providing plenty of storage within the fridge despite its compact size.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Nuts Raisins Chocolate Trail Mix 8 oz Bagged (7304280211)
- HEINZ Heinz Single Serve Tartar Sauce 12g Packet, PK200 (10013000531600)
- BLODGETT Pilot Burner (7908)
- SUNRICH NATURALS Sunrich Naturals Honey Roasted Sunflower Seed Kernels 1.2 oz., PK150 (1231780)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- AVANTI Avanti 6.0 cu. ft. Commercial Beverage Center, White (BCC6Q1BG)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- IVATION 4.9 cu. ft. 20 in. Dual Tap Black Beer Kegerator (IVBKADT491B)
- DANBY Compact Refrigerator and Freezer, 4.3 cu ft, White (DCR044A2WDD)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- Husky Refrigerators