Shop All Ratcheting Wrenches
Husky
Ratcheting Metric Combination Wrench Set
Mfr # HRW11PCMM
Zoro # G010080679
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HRW11PCMM
- Zoro # G010080679
- UPC # 37103340382
- Country of Origin United States
- Category Ratcheting Wrenches
Description
Husky Ratcheting Wrenches feature a 12-point design pattern to help prevent fastener damage and increase torque. Their slim design fits into tight spaces where other wrenches may not fit. The polished chrome finish provides corrosion resistance.Set includes 11 ratcheting wrenches covering sizes 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 21 mmAlloy steel construction provides durability and long-lasting performanceRatcheting box-ends need only a 5° arc swing to turn fastener0° offset box-end allows for maximum clearance in tight spacesOpen-end allows the wrench to be slid into position from the side of the fastenerWrenches feature off-corner loading to help prevent the rounding of fastenersBox-end provides additional leverage and less likelihood of slipping when used on hard-to-remove fastenersFull polished chrome finish easily wipes clean of oil and dirtLarge hard stamped size markings allow for easy identificationMeets or exceeds ANSI standardsCall 1-888-HD-HUSKY for customer service and support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (D/AP27/64)
- WILLIAMS Williams Service Wrench, SAE, 1" (3532)
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- HUSKY Ratcheting SAE Combination Wrench Set (HRW11PCSAE)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 13/16 x 15/16 " L.235 mm (41564246)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- GEARWRENCH 17mm 90-Tooth 12 Point Ratcheting Combination Wrench (86917)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- Husky Ratcheting Wrenches