Shop All Wire Rooms and Partitions
This Product is Discontinued
Husky Rack & Wire
Wire Partition Sliding Door, 6 ft x 8 ft (Discontinued)
Mfr # W5406000-08000
Zoro # G9847101
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8 ft
- Overall Width 72 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # W5406000-08000
- Zoro # G9847101
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 72 in |
Door Height | 96 in |
Door Width | 72 in |
Overall Depth | 2 in |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening HxW | 2 1/2 in x 2 1/2 in |
Overall Dimensions | 8 ft H x 72 in W x 2 in D |
For Maximum Door Opening Width | 6 ft |
Wire Mesh Opening Width | 2 1/2 in |
Description
Slide Door, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 2 1/2 in, Powder Coated, Overall Height 8 ft, Overall Depth 2 in, Overall Width 72 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included Drive Pins/Mounting Hardware Included, For Maximum Door Opening Width 6 ft, Method of Construction Woven, Compatible Brand and Series Wireway Husky, Door Height 96 in, Door Width 72 in, Includes Hardware, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.