Shop All Wire Rooms and Partitions
Husky Rack & Wire
Wire Partition Panel, 1 ft x 5 ft, PK2
Mfr # 2-W0105
Zoro # G6613817
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 5 ft
- Overall Width 12 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 2-W0105
- Zoro # G6613817
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5 ft |
Overall Width | 12 in |
Panel Width | 12" |
Panel Height | 5.0 ft. |
Overall Depth | 2 in |
Wire Mesh Opening Height | 1 1/2 in |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening HxW | 1 1/2 in x 1 1/2 in |
Overall Dimensions | 5 ft H x 12 in W x 2 in D |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 1 1/2 in, Panel Style Stackable, Mesh Shape Diamond, Overall Height 5 ft, Overall Depth 2 in, Overall Width 12 in, Steel, Powder Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware Yes, Method of Construction Woven, Mounting Hardware Included Hardware, Compatible Brand and Series Wireway Husky, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- MILWAUKEE TOOL Polymer, Plastic Divider for PACKOUT™ Crate, Black, 13.0 in L, 3 7/10 in W, 9.2 in H (48-22-8040)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- ECONOCO Cube Waterfall 18"L Chrome, 16ga, 24PK (RH/7B)
- HUSKY RACK & WIRE Welded Wire Panel (V0604)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- HUSKY RACK & WIRE Welded Wire Panel (V0605)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- Husky Rack & Wire Wire Rooms and Partitions