Shop All Wire Rooms and Partitions
Husky Rack & Wire
Wire Partition Corner Post, 8 ft
Mfr # 5608
Zoro # G6981877
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 8.3 ft
- Overall Width 2 1/2 in
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 5608
- Zoro # G6981877
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.3 ft |
Overall Width | 2 1/2 in |
Overall Depth | 2 1/2 in |
Post Height | 8 ft. |
Post Width | 2 1/2 in |
Overall Dimensions | 8.3 ft H |
Post Depth | 2 1/2 in |
Details
Wire Room Components | Wire Partition Posts |
Item | Corner Post |
Material | Steel |
Gauge | 16 ga |
Finish | Powder Coated |
Includes | Hardware |
Color | Gray |
For Use With | Wireway Husky Product Only |
Post Style | Corner Post |
Product Type | Corner Post |
Compatible Brand and Series | Wireway Husky |
Component Type | Corner Post |
Component1 | Corner PostCorner Post |
Includes Mounting Hardware | Yes |
Component2 | Corner Post |
Description
Product Type Corner Post, Powder Coated, Overall Height 8.3 ft, Post Depth 2 1/2 in, Post Width 2 1/2 in, Gray, Steel, Includes Mounting Hardware Yes, Compatible Brand and Series Wireway Husky, Corner Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- GLOBAL EQUIPMENT Global Industrial„¢ Machinery Wire Fence Partition Connecting Post, Yellow (G5506)
- Husky Rack & Wire Wire Rooms and Partitions