Shop All Pallet Rack Decking
Husky Rack & Wire
Wire Deck, 48"D x 58"W, Silver
Mfr # 4858A4
Zoro # G2312025
product price: $84.79
/ea
Sold in multiples of 10 for $847.90
Item requires special delivery charges. A $10.40 per item surcharge will be applied.
$847.90
Free 30-Day Returns
Key Features
- Width 58"
- Depth 48"
- Material Steel
- Color Silver
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 4858A4
- Zoro # G2312025
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Width | 58" |
Depth | 48" |
Hole Size | 4 in x 2 in |
Overall Depth | 48 in |
Overall Width | 58 in |
Overall Height | 1 1/2 in |
Details
Item | Pallet Rack Decking |
Material | Steel |
Color | Silver |
Finish | Zinc-Plated |
Gauge | 6 ga |
Thickness | 1 1/2 in |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Wire Decking Style | Standard |
Standards | AWG, RMI |
Load Capacity | 2,630 lb |
Finish - Shelving and Racks | Galvanized |
Shelf Capacity | 2630 lb. |
Decking Material | Steel Wire |
Shelving Gauge | 6 |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 58 in, Thickness 1 1/2 in, 6 ga, 2,630 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-101BL)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Red, 4 PK (K-QSB209RD-4)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 6 5/8 in H (1341-95-IND)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x42", 2610 lb. Capacity (4246A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 120"L Gray Galvanized Steel (PCH-120)
- Husky Rack & Wire Pallet Rack Components