Shop All Wire Rooms and Partitions
Husky Rack & Wire
Welded Wire Panel
Mfr # V0805
Zoro # G808677319
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 5 ft
- Overall Width 8
- Finish Powder-Coated
- Includes Drive Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # V0805
- Zoro # G808677319
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5 ft |
Overall Width | 8 |
Overall Depth | 1 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Details
Item | Welded Wire Panel |
Material | Steel |
Finish | Powder-Coated |
Includes | Drive Pins |
Color | Black |
Panel Style | Stackable |
Product Type | Welded-Wire Partition Components |
Wire Thickness | 8 ga |
Method of Construction | Welded |
Includes Mounting Hardware | Yes |
Mesh Shape | Square |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 5 ft, Overall Depth 1 in, Overall Width 8, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52628)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Welded Wire Panel (V0605)
- HUSKY RACK & WIRE Tunnel Slide Door (V590308)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- Husky Rack & Wire Wire Rooms and Partitions