Shop All Wire Rooms and Partitions
Husky Rack & Wire
Welded Wire Panel
Mfr # V0804
Zoro # G508677282
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 4 ft
- Overall Width 8
- Finish Powder-Coated
- Includes Drive Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # V0804
- Zoro # G508677282
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 4 ft |
Overall Width | 8 |
Overall Depth | 1 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Details
Item | Welded Wire Panel |
Material | Steel |
Finish | Powder-Coated |
Includes | Drive Pins |
Color | Black |
Method of Construction | Welded |
Wire Thickness | 8 ga |
Includes Mounting Hardware | Yes |
Panel Style | Stackable |
Mesh Shape | Square |
Product Type | Welded-Wire Partition Components |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 4 ft, Overall Depth 1 in, Overall Width 8, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- 80/20 L-Handle, For 40 Series (40-6800)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity (8520GRCL.08)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- Husky Rack & Wire Wire Rooms and Partitions