Shop All Shelving & Rack Accessories
Husky Rack & Wire
Welded Upright Frame, 48"D x 96"H, Green
Mfr # IU18480096-G
Zoro # G6128650
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Color Green
- Gauge 14 ga
- Material Steel
- Standards RMI
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # IU18480096-G
- Zoro # G6128650
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 8 ft |
Overall Width | 3 in |
Height | 96" |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Details
Item | Upright Frame |
Color | Green |
Gauge | 14 ga |
Material | Steel |
Standards | RMI |
Pallet Rack Item | Upright Frame |
Finish | Polyurethane |
Mounting | Floor |
Pallet Rack Construction | Teardrop |
Pallet Rack Style | Roll Formed |
Includes | 3 in x 1 5/8 in Post |
Footplates | 4 in x 4 1/4 in |
Load Capacity | 21,450 lb |
Upright Gauge | 14 |
Pallet Rack Connection Type | Teardrop |
Description
Upright Frame, Overall Depth 48 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 18 Deep (AMG WT-1848)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (S9624X4)
- HUSKY RACK & WIRE Upright Frame Pallet Rack 36"D x 120"H, Green (IU18360120)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- HUSKY RACK & WIRE Pallet Rack Shim 4"L (FP001-G)
- HUSKY RACK & WIRE Aisle Guard Mounting Clip 1/4", Yellow (RC0000)
- HUSKY RACK & WIRE Pallet Rack Beam 144"Lx2-1/2"Wx6"H, Orange (IBH60144)
- CON-TACT BRAND Premium Plus Shelf Liner, Nova Crystal Clear 18"x6 Ft., PK6 (06F-C5T57-06)
- Husky Rack & Wire Shelving & Rack Accessories