Shop All Complete Pallet Racks
Husky Rack & Wire
Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray
Mfr # I4006-G
Zoro # G9724951
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Overall Height 1 1/2 in
- Overall Depth 3 1/8 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # I4006-G
- Zoro # G9724951
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 6 in |
Overall Depth | 3 1/8 in |
Height | 1-5/8" |
Width | 6" |
Depth | 3-1/4" |
Details
Item | Wall Spacer |
Pallet Rack Construction | Teardrop |
Color | Gray |
Material | Steel |
Finish | Galvanized |
Standards | RMI |
For Use With | SD-CT |
Includes | Hardware |
Pallet Rack Accessory Item | Row Spacer |
Load Capacity | 3500 lb. |
Description
Wall Spacer, Overall Depth 3 1/8 in, Overall Height 1 1/2 in, Overall Width 6 in, Steel, Gray, Galvanized, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Ivory (QUS260IV)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- BASCO Faucet, 3/4" (KB520M)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D (184809643120A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 36 in D (183609643120DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- Husky Rack & Wire Pallet Racks