Shop All Pallet Rack Uprights
This Product is Discontinued
Husky Rack & Wire
Upright Frame, Lynx, Roll Formed Style, 96 in H, 3 in W, 42 in D, Gray (Discontinued)
Mfr # LU18420096
Zoro # G1999319
Item requires special delivery charges. A $24.75 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Gray
- Load Capacity 20,200 lb.
- Pallet Rack Construction Lynx
- Overall Depth 42 in
- Pallet Rack Style Roll Formed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # LU18420096
- Zoro # G1999319
- Country of Origin United States
- Category Pallet Rack Uprights
Dimensions
Overall Depth | 42 in |
Overall Height | 8 ft |
Overall Width | 3 in |
Depth | 42" |
Height | 96" |
Width | 3" |
Footplate Depth | 4 in |
Footplate Width | 4 1/4 in |
Overall DxW | 42 in x 3 in |
Details
Color | Gray |
Pallet Rack Item | Upright Frame |
Load Capacity | 20,200 lb. |
Pallet Rack Construction | Lynx |
Pallet Rack Style | Roll Formed |
Pallet Rack Connection Type | Slotted |
Gauge | 14 ga |
Item | Upright Frame |
Includes | 3 in x 1 5/8 in Post |
Mounting | Floor |
Material | Steel |
Upright Gauge | 14 |
Finish | Enamel |
Footplates | 4 in x 4 1/4 in |
Standards | RMI |
Description
Upright Frame, Overall Depth 42 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 19,380 lb Load Capacity, Gray, Enamel, 14 ga, 3 in x 1 5/8 in Post, Steel, Slotted Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.