Shop All Wire Rooms and Partitions
Husky Rack & Wire
Tunnel Slide Door
Mfr # V590410
Zoro # G308677109
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,277.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 ft
- Overall Width 4 in
- Finish Powder-Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # V590410
- Zoro # G308677109
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 4 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Width | 2 in |
For Maximum Door Opening Width | 45 1/2 in |
Wire Mesh Opening Height | 2 in |
Details
Item | Tunnel Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Mounting Hardware Included | (1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nut, (10) 1/4-20 x 1 in Carriage Bolts, (2) 1/4 Screws, (2) Anchor Bolts, (2) Caster Swivel, (4) 5/16-18 x 3 1/2 Carriage Bolts, (3) Carriage Bolts, (8) 1/4 Hex Nuts, (8) 5/16 Nuts, (9) 1/4-20 x 3/4 Bolts |
Wire Thickness | 8 ga |
Opening Type | Sliding |
Includes Mounting Hardware | Yes |
Product Type | Tunnel Sliding Door |
Description
Tunnel Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 4 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- TRESTON Dividers for L-04 Treston Cabinets, PK10 (V-04)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- Husky Rack & Wire Wire Rooms and Partitions