Shop All Wire Rooms and Partitions
Husky Rack & Wire
Tunnel Slide Door
Mfr # V590308
Zoro # G008677072
product price: $1,187.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,187.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 3 in
- Finish Powder-Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V590308
- Zoro # G008677072
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 3 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
For Maximum Door Opening Width | 33 1/2 in |
Details
Item | Tunnel Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Product Type | Tunnel Sliding Door |
Mounting Hardware Included | (1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nuts, (10) 1/4-20 x 1 in Carriage Bolts, (2) 1/4 Screws, (2) Anchor Bolts, (2) Caster Swivel, (4) 5/16-18 x 3 1/2 Carriage Bolts, (3) Carriage Bolts, (8) 1/4 Hex Nuts, (8) 5/16 Nuts, (9) 1/4-20 x 3/4 Bolts |
Opening Type | Sliding |
Wire Thickness | 8 ga |
Includes Mounting Hardware | Yes |
Description
Tunnel Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 3 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-5S95)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH600RD)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- HUSKY RACK & WIRE Welded Wire Panel (V0605)
- HUSKY RACK & WIRE Post Line (V5510)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Post Corner (V5610)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- Husky Rack & Wire Wire Rooms and Partitions