Shop All Pallet Rack Accessories
Husky Rack & Wire
Teardrop, 36 in Green/Orange
Mfr # 183612043096A
Zoro # G3808196
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Overall Width 99 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # 183612043096A
- Zoro # G3808196
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Height | 10 ft |
Overall Width | 99 in |
Overall Depth | 36 in |
Usable Width | 8 ft |
Beam Step Depth | 3/4 in |
Beam Height | 4 3/8 in |
Beam Step Height | 1 1/2 in |
Footplate Depth | 4 in |
Footplate Width | 4 1/4 in |
Overall WxD | 99 in x 36 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 10 ft, Overall Width 99 in, Load Capacity per Shelf 6,270 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity 12,222 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray (NRSO2415-09)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, 48"D, 96"H, 99"W (184809643096A)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", Ylw/Black Print, PK50 (CONEYW)
- Husky Rack & Wire Pallet Rack Accessories