Shop All Pallet Rack Accessories
Husky Rack & Wire
Teardrop, 10 ft 36 in D
Mfr # 183612043108DA
Zoro # G3808135
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Overall Width 111 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # 183612043108DA
- Zoro # G3808135
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Height | 10 ft |
Overall Width | 111 in |
Overall Depth | 36 in |
Usable Width | 9 ft |
Beam Height | 4 3/8 in |
Beam Step Height | 1 1/2 in |
Beam Step Depth | 3/4 in |
Footplate Depth | 4 in |
Footplate Width | 4 1/4 in |
Overall WxD | 111 in x 36 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 10 ft, Overall Width 111 in, Load Capacity per Shelf 5,060 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 10,000 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB109IV)
- DC CARGO 5' Black E-Track Kit - 8 Rails + Accessories (5HETP8K)
- CLOSETMAID Clip Wall U Shaped Bag-48 (7556)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, 48"D, 96"H, 99"W (184809643096A)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- Husky Rack & Wire Pallet Racks