Shop All Wire Rooms and Partitions
Husky Rack & Wire
Swing Door
Mfr # V220410-094
Zoro # G508677008
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 ft
- Overall Width 4 in
- Finish Powder-Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # V220410-094
- Zoro # G508677008
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 4 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
For Maximum Door Opening Width | 45 1/2 in |
Details
Item | Swing Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Wire Thickness | 8 ga |
Opening Type | Hinged |
Mounting Orientation | Right |
Product Type | Swing Door |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (6) 5/16 Nuts, (3) Carriage Bolts |
Exterior Swing Direction | Right-Hand Outswing |
Description
Swing Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 4 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (6) 5/16 Nuts, (3) Carriage Bolts, For Maximum Door Opening Width 45 1/2 in, Exterior Swing Direction Right-Hand Outswing, Right, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT96)
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Orange (SSB465OR)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- HUSKY RACK & WIRE Post Corner (V5608)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- Husky Rack & Wire Wire Rooms and Partitions