Shop All Wire Rooms and Partitions
Husky Rack & Wire
Swing Door
Mfr # V220410-091
Zoro # G308677192
product price: $572.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 ft
- Overall Width 4 in
- Finish Powder-Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V220410-091
- Zoro # G308677192
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 4 in |
Overall Depth | 1 3/4 in |
For Maximum Door Opening Width | 45 1/2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Swing Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Mounting Hardware Included | (6) 5/16 Nuts, (3) Carriage Bolts |
Opening Type | Hinged |
Product Type | Swing Door |
Wire Thickness | 8 ga |
Mounting Orientation | Left |
Exterior Swing Direction | Left-Hand Outswing |
Includes Mounting Hardware | Yes |
Description
Swing Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 4 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (6) 5/16 Nuts, (3) Carriage Bolts, For Maximum Door Opening Width 45 1/2 in, Exterior Swing Direction Left-Hand Outswing, Left, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Mobile Bench Riser (RE-1045WK)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 7/16 in H (DV1680-NXL)
- HUSKY RACK & WIRE Post Line (V5510)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- Husky Rack & Wire Wire Rooms and Partitions