Shop All Wire Rooms and Partitions
Husky Rack & Wire
Swing Door
Mfr # V220408-091
Zoro # G108677101
product price: $552.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 4 in
- Finish Powder-Coated
- Overall Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V220408-091
- Zoro # G108677101
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
For Maximum Door Opening Width | 45 1/2 in |
Details
Item | Swing Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Mounting Orientation | Left |
Wire Thickness | 8 ga |
Exterior Swing Direction | Left-Hand Outswing |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (6) 5/16 Nuts, (3) Carriage Bolts |
Product Type | Swing Door |
Opening Type | Hinged |
Description
Swing Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 4 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (6) 5/16 Nuts, (3) Carriage Bolts, For Maximum Door Opening Width 45 1/2 in, Exterior Swing Direction Left-Hand Outswing, Left, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- HUSKY RACK & WIRE Welded Wire Panel (V0604)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- Husky Rack & Wire Wire Rooms and Partitions