Shop All Wire Rooms and Partitions
Husky Rack & Wire
Swing Door
Mfr # V220310-094
Zoro # G308677024
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 10 ft
- Overall Width 3 in
- Finish Powder-Coated
- Overall Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # V220310-094
- Zoro # G308677024
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 3 in |
Overall Depth | 1 3/4 in |
For Maximum Door Opening Width | 33 1/2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Details
Item | Swing Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Mounting Hardware Included | (6) 5/16 Nuts, (3) Carriage Bolts |
Product Type | Swing Door |
Opening Type | Hinged |
Mounting Orientation | Right |
Exterior Swing Direction | Right-Hand Outswing |
Includes Mounting Hardware | Yes |
Wire Thickness | 8 ga |
Description
Swing Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 ft, Overall Depth 1 3/4 in, Overall Width 3 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (6) 5/16 Nuts, (3) Carriage Bolts, For Maximum Door Opening Width 33 1/2 in, Exterior Swing Direction Right-Hand Outswing, Right, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Coat Rack, Freestanding Wooden Tree on Hallway, Entryway, or Office for Coats, Jackets, Scarves (579925AJN)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (30210RED)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- HUSKY RACK & WIRE Post Line (V5510)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- Husky Rack & Wire Wire Rooms and Partitions