Shop All Wire Rooms and Partitions
Husky Rack & Wire
Swing Door
Mfr # V220308-094
Zoro # G508677022
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 3 in
- Finish Powder-Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky Rack & Wire
- MFR # V220308-094
- Zoro # G508677022
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 3 in |
Overall Depth | 1 3/4 in |
For Maximum Door Opening Width | 33 1/2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Swing Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Exterior Swing Direction | Right-Hand Outswing |
Opening Type | Hinged |
Product Type | Swing Door |
Mounting Orientation | Right |
Wire Thickness | 8 ga |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (6) 5/16 Nuts, (3) Carriage Bolts |
Description
Swing Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 3 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (6) 5/16 Nuts, (3) Carriage Bolts, For Maximum Door Opening Width 33 1/2 in, Exterior Swing Direction Right-Hand Outswing, Right, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet, 44 Drawer, Plastic (10144REDBLK)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- HUSKY RACK & WIRE Welded Wire Panel (V0604)
- HUSKY RACK & WIRE Tunnel Slide Door (V590308)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- Husky Rack & Wire Wire Rooms and Partitions