Shop All Wire Rooms and Partitions
Husky Rack & Wire
Slide Door
Mfr # V540808
Zoro # G008677003
product price: $1,344.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,344.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 8 in
- Finish Powder-Coated
- Overall Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky Rack & Wire
- MFR # V540808
- Zoro # G008677003
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 8 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
For Maximum Door Opening Width | 93 1/2 in |
Details
Item | Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Wire Thickness | 8 ga |
Mounting Hardware Included | (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts |
Product Type | Sliding Door |
Includes Mounting Hardware | Yes |
Opening Type | Sliding |
Description
Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 8 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, Mounting Hardware Included (10) 5/16 Nuts, (2) Anchor Bolts, (2) 4-Wheel Trolley, (2) Door Stop Bracket, (3) Carriage Bolts, (6) 5/16-18 x 3-1/2Carriage Bolt, (8) 1/4-20 Hex Nut, (8) 1/4-20 x 1-3/4 in Carriage Bolts, For Maximum Door Opening Width 93 1/2 in, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- JOHN STERLING Rod Closet W/Flg 18-30In Gry (RP0022-18/30)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D (001-95)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- Husky Rack & Wire Wire Rooms and Partitions